Skip to Main Content
customer-service Help
Cash Valve

Cryogenic Pressure Regulator, 4-1/4 in. L

Cash Valve Cryogenic Pressure Regulator, 4-1/4 in. L 22063 (10661)
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$290.45
  • Item: Cryogenic Pressure Regulator
  • Series: A-32
  • Inlet Size: 3/8 in
See full product details
This item ships free.
Total: $290.45

Cash Valve #22063 (10661) Specifications

  • Item: Cryogenic Pressure Regulator
  • Series: A-32
  • Inlet Size: 3/8 in
  • Outlet Size: 3/8 in
  • Length: 4 1/4 in
  • Connection Type: NPT
  • Body Material: Brass
  • Height: 3 3/16 in
  • Max. Pressure: 600 psi
  • Max. Temp.: 150 Degrees F
  • Pressure Adjustment Range: 100 to 250 psi
  • Application: Cryogenic Converter
  • Seal Material: PTFE
  • Length (Straight Wireway): 4 1/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cryogenic Pressure Regulator, Series A-32, Body Material Brass, Inlet Size 3/8 in, Outlet Size 3/8 in, Length 4 1/4 in, Height 3 3/16 in, Application Cryogenic Converter, Connection Type NPT, Pressure Adjustment Range 100 to 250 psi, Seal Material PTFE, Max. Temp. 150 Degrees F, Max. Pressure 600 psi

Restrictions and Compliance

Reviews of Cash Valve #22063 (10661)