Cash Valve
Pressure Regulator, 1-1/2 In, 10 to 30 psi
Mfr # 20256-0020
Zoro # G0219527
Free Shipping & Returns
$1,335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B
- Inlet Size 1 1/2 in
- Outlet Size 1 1/2 in
- Connection Type FNPT
- Length 6 3/4 in
Explore More Products
- CASH VALVE Pressure Regulator, 1/2 In, 0 to 5 psi 08361-0003
- CASH VALVE Pressure Regulator, Steam, 1" Inlet BFESSSZTS01-D0040
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet BFCSSSZTS01-D0025
- CASH VALVE Pressure Regulator, 1 In, 20 to 60 psi 12397-0040
- CASH VALVE Cryogenic Pressure Regulator, 7-1/4 in. L 22063 (4765)
- CASH VALVE Pressure Regulator, 1/2 In, 75 to 200 psi 8361-0138
- CASH VALVE Pressure Regulator, 1/4 In, 25 to 90 psi 04159-0058
- CASH VALVE Pressure Regulator, Steam, 1-1/4" Inlet BFFSSSZTS01-D0020
- CASH VALVE Pressure Regulator, 1/2 In, 75 to 125 psi 08361-0100
- MAXITROL Gas Pressure Regulator, 3/4" Pipe Size RV52 (3/4")
- TECTITE BY APOLLO 3/4 in. Bronze 36ELF Push-to-Connect Water Pressure Regulator FSBPRV34
- Cash Valve Pressure Regulators