Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Regulator, 1-1/2 In, 20 to 50 psi

  • Zoro #: G0219536
  • Mfr #: 20256-0035
$999.99
  • Outlet Size: 1-1/2"
  • Pressure Adjustment Range: 20 to 50 psi
  • Item: Pressure Regulator
See full product details
This item ships free.

Cash Valve #20256-0035 Specifications

  • Zoro #: G0219536
  • Mfr #: 20256-0035
Outlet Size: 1-1/2" Pressure Adjustment Range: 20 to 50 psi
Item: Pressure Regulator Max. Pressure: 250 psi
Body Material: Bronze Application: Installation in Pressing Irons, Steam Cookers, Degreasers, Sterilizers, Vulcanizers
Height: 8-3/4" Pipe Size: 1-1/4"
Series: B Length: 6-3/4"
Connection Type: FNPT Max. Temp.: 400 Degrees F
Inlet Size: 1-1/2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Regulator, Series B, Body Material Bronze, Inlet Size 1-1/2 In., Outlet Size 1-1/2 In., Length 6-3/4 In., Height 8-3/4 In., Pressure Adjustment Range 20 to 50 psi, Max. Temp. 400 Degrees F, Max. Pressure 250 psi

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Cash Valve #20256-0035