Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Regulator, 1-1/4 In, 10 to 30 psi

  • Zoro #: G0219475
  • Mfr #: 20255-0020
$862.05
  • Length: 6-3/4"
  • Body Material: Bronze
  • Inlet Size: 1-1/4"
See full product details
This item ships free.

Cash Valve #20255-0020 Specifications

  • Zoro #: G0219475
  • Mfr #: 20255-0020
Length: 6-3/4" Body Material: Bronze
Inlet Size: 1-1/4" Max. Temp.: 400 Degrees F
Height: 8-3/4" Pressure Adjustment Range: 10 to 30 psi
Max. Pressure: 250 psi Series: B
Application: Installation in Pressing Irons, Steam Cookers, Degreasers, Sterilizers, Vulcanizers Outlet Size: 1-1/4"
Item: Pressure Regulator Connection Type: FNPT
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Regulator, Series B, Body Material Bronze, Inlet Size 1-1/4 In., Outlet Size 1-1/4 In., Length 6-3/4 In., Height 8-3/4 In., Pressure Adjustment Range 10 to 30 psi, Max. Temp. 400 Degrees F, Max. Pressure 250 psi

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Cash Valve #20255-0020