Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Regulator, 1-1/4 In, 2 to 15 psi

  • Zoro #: G0219852
  • Mfr #: 20302-0009
$935.51
  • Pressure Adjustment Range: 2 to 15 psi
  • Item: Pressure Regulator
  • Pipe Size: 1-1/4"
See full product details
This item ships free.

Cash Valve #20302-0009 Specifications

  • Zoro #: G0219852
  • Mfr #: 20302-0009
Pressure Adjustment Range: 2 to 15 psi Item: Pressure Regulator
Pipe Size: 1-1/4" Height: 8-3/4"
Length: 6-3/4" Application: Use on Paint Spray Equipment, Dishwashers, Air Tanks and Equipment, Food, Chemical, and Industrial Process Lines
Max. Temp.: 180 Degrees F Outlet Size: 1-1/4"
Series: B Inlet Size: 1-1/4"
Max. Pressure: 400 psig Body Material: Bronze
Connection Type: FNPT Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Regulator, Series B, Body Material Bronze, Inlet Size 1-1/4 In., Outlet Size 1-1/4 In., Length 6-3/4 In., Height 8-3/4 In., Pressure Adjustment Range 2 to 15 psi, Max. Temp. 180 Degrees F, Max. Pressure 400 psi

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Cash Valve #20302-0009