BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pressure Regulator, 1/2 In, 10 to 50 psi

CASH VALVE| Zoro #: G0219335| Mfr #: 15580-0030

$362.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Outlet Size: 1/2"
Length: 4-1/2"
Inlet Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0219335 Mfr #: 15580-0030
Outlet Size: 1/2"Length: 4-1/2"
Inlet Size: 1/2"Height: 6-5/8"
Series: BMax. Temp.: 400 Degrees F
Max. Pressure: 250 psiBody Material: Bronze
Pressure Adjustment Range: 10 to 50 psiApplication: Air, Gas
Country of Origin (subject to change): United States

Description

Pressure Regulator, Series B, Body Material Bronze, Inlet Size 1/2 In., Outlet Size 1/2 In., Length 4-1/2 In., Height 6-5/8 In., Application Air, Gas, Pressure Adjustment Range 10 to 50 psi, Max. Temp. 400 Degrees F, Max. Pressure 250 psi

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews