Cash Valve
Pressure Regulator, 1/2 In, 10 to 50 psi
- Zoro #: G0219694
- Mfr #: 2770-0030
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $477.83
Cash Valve #2770-0030 Specifications
- Zoro #: G0219694
- Mfr #: 2770-0030
- Item: Pressure Regulator
- Inlet Size: 1/2 in
- Series: B
- Outlet Size: 1/2 in
- Connection Type: FNPT
- Length: 4 1/2 in
- Height: 6 5/8 in
- Body Material: Bronze
- Max. Pressure: 400 psig
- Max. Temp.: 180 Degrees F
- Application: Use on Paint Spray Equipment, Dishwashers, Air Tanks and Equipment, Food, Chemical, and Industrial Process Lines
- Pressure Adjustment Range: 10 to 50 psi
- Length (Straight Wireway): 4 1/2 in
- Product Type: Pressure Regulator
- Country of Origin (subject to change): United States
Description
Pressure Regulator, Series B, Body Material Bronze, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 4 1/2 in, Height 6 5/8 in, Pressure Adjustment Range 10 to 50 psi, Max. Temp. 180 Degrees F, Max. Pressure 400 psi
Restrictions and Compliance
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
- *** This is a restricted item. It cannot be used in the USA for potable water applications.