Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Regulator, 1/2 In, 100 to 250 psi

  • Zoro #: G0219204
  • Mfr #: 08361-0175
$301.79
  • Gauge Port Size: 1/4 in
  • Pressure Adjustment Range: 100 to 250 psi
  • Height: 6 1/8 in
See full product details
This item ships free.

Cash Valve #08361-0175 Specifications

  • Zoro #: G0219204
  • Mfr #: 08361-0175
Gauge Port Size: 1/4 in Pressure Adjustment Range: 100 to 250 psi
Height: 6 1/8 in Outlet Size: 1/2 in
Length: 2 7/8 in Max. Temp.: 180 Degrees F
Series: A Connection Type: FNPT
Application: Water and Fuel Max. Pressure: 400 psi
Inlet Size: 1/2 in Body Material: Brass
Item: Pressure Regulator Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Regulator, Series A, Body Material Brass, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 2 7/8 in, Height 6 1/8 in, Application Water and Fuel, Connection Type FNPT, Pressure Adjustment Range 100 to 250 psi, Gauge Port Size 1/4 in, Max. Temp. 180 Degrees F, Max. Pressure 400 psi

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Cash Valve #08361-0175