Cash Valve
Pressure Regulator, 1/2 In, 20 to 60 psi
Mfr # 08361-0040
Zoro # G0219222
Free Shipping & Returns
$402.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Series A
- Outlet Size 1/2 in
- Gauge Port Size 1/4 in
- Length 2 7/8 in
Explore More Products
- CASH VALVE Pressure Regulator, Water/Air, 1" Inlet BFEWSSBBS01-D0110
- CASH VALVE Pressure Regulator, Steam, 2" Inlet BFHSSSZTS01-D0040
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet BFDSSSZTS01-D0025
- CASH VALVE Pressure Regulator, 3/8 In, 2 to 30 psi 20253-0016
- CASH VALVE Pressure Regulator, 3/4 In, 105 to 150 psi 12396-0128
- CASH VALVE Pressure Regulator, Water/Air, 3/4" Inlet BFDWSSBBS01-D0080
- CASH VALVE Pressure Regulator, NBR Seal, 1-1/2" Inlet BFGWSSBBS01-D0035
- CASH VALVE Pressure Regulator, NBR Seal, 1-1/4" Inlet BFFWSSBBS01-D0010
- CASH VALVE Pressure Regulator, 1/4 In, 2 to 30 psi 04160-0016
- WATTS Pressure Regulator, 1/2 In, 1 to 25 psi 1/2 LF 263A-A 1-25 PSI
- WATTS Water Pressure Regulator Valve, 1/2 In. 1/2 LF223-S
- Cash Valve Valves