Pressure Regulator, 1/2 In, 40 to 80 psi

CASH VALVE| Zoro #: G0219046| Mfr #: 8359-0060

$284.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Outlet Size: 1/2"
Length: 2-7/8"
Inlet Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0219046 Mfr #: 8359-0060
Outlet Size: 1/2"Length: 2-7/8"
Inlet Size: 1/2"Series: A
Max. Temp.: 180 Degrees FMax. Pressure: 400 psi
Body Material: BrassPressure Adjustment Range: 40 to 80 psi
Height: 6-1/8"Country of Origin (subject to change): United States

Description

Pressure Regulator, Series A, Body Material Brass, Inlet Size 1/2 In., Outlet Size 1/2 In., Length 2-7/8 In., Height 6-1/8 In., Pressure Adjustment Range 40 to 80 psi, Max. Temp. 180 Degrees F, Max. Pressure 400 psi

Reviews