Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Regulator, 1/2 In, 75 to 125 psi

  • Zoro #: G0219247
  • Mfr #: 08361-0100
$316.89
  • Connection Type: FNPT
  • Length: 2-7/8"
  • Inlet Size: 1/2"
See full product details
This item ships free.

Cash Valve #08361-0100 Specifications

  • Zoro #: G0219247
  • Mfr #: 08361-0100
Connection Type: FNPT Length: 2-7/8"
Inlet Size: 1/2" Height: 6-1/8"
Application: Water and Fuel Outlet Size: 1/2"
Max. Pressure: 400 psi Item: Pressure Regulator
Max. Temp.: 180 Degrees F Body Material: Brass
Series: A Pressure Adjustment Range: 75 to 125 psi
Gauge Port Size: 1/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Regulator, Series A, Body Material Brass, Inlet Size 1/2 In., Outlet Size 1/2 In., Length 2-7/8 In., Height 6-1/8 In., Application Water and Fuel, Connection Type FNPT, Pressure Adjustment Range 75 to 125 psi, Gauge Port Size 1/4 In., Max. Temp. 180 Degrees F, Max. Pressure 400 psi

Restrictions and Compliance

Reviews of Cash Valve #08361-0100