THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Pressure Regulator, 1/4 In, 10 to 50 psi

CASH VALVE| Zoro #: G0218793| Mfr #: 04160-0030

$145.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 1/4"
Series: A-16
Pressure Adjustment Range: 10 to 50 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0218793 Mfr #: 04160-0030
Inlet Size: 1/4"Series: A-16
Pressure Adjustment Range: 10 to 50 psiConnection Type: FNPT
Body Material: BrassMax. Pressure: 250 psi
Height: 4-5/16"Gauge Port Size: 1/4"
Length: 2-1/4"Application: Air, Water, Oil, Fluids and Gas
Max. Temp.: 180 Degrees FOutlet Size: 1/4"
Item: Pressure RegulatorCountry of Origin (subject to change): United States

Description

Pressure Regulator, Series A-16, Body Material Brass, Inlet Size 1/4 In., Outlet Size 1/4 In., Length 2-1/4 In., Height 4-5/16 In., Application Air, Water, Oil, Fluids and Gas, Connection Type FNPT, Pressure Adjustment Range 10 to 50 psi, Gauge Port Size 1/4 In., Max. Temp. 180 Degrees F, Max. Pressure 250 psi

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews