Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Regulator, 1/4 In, 2 to 25 psi

  • Zoro #: G0219274
  • Mfr #: 20251-0015
$292.00
  • Outlet Size: 1/4"
  • Height: 4-5/8"
  • Max. Temp.: 400 Degrees F
See full product details
This item ships free.

Cash Valve #20251-0015 Specifications

  • Zoro #: G0219274
  • Mfr #: 20251-0015
Outlet Size: 1/4" Height: 4-5/8"
Max. Temp.: 400 Degrees F Body Material: Bronze
Length: 3" Inlet Size: 1/4"
Item: Pressure Regulator Application: Installation in Pressing Irons, Steam Cookers, Degreasers, Sterilizers, Vulcanizers
Connection Type: FNPT Max. Pressure: 250 psi
Series: B Pressure Adjustment Range: 2 to 25 psi
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Regulator, Series B, Body Material Bronze, Inlet Size 1/4 In., Outlet Size 1/4 In., Length 3 In., Height 4-5/8 In., Pressure Adjustment Range 2 to 25 psi, Max. Temp. 400 Degrees F, Max. Pressure 250 psi

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Cash Valve #20251-0015