Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Regulator, 1/4 In, 2 to 30 psi

  • Zoro #: G0218705
  • Mfr #: 04159-0016
$158.07
  • Item: Pressure Regulator
  • Body Material: Brass
  • Max. Temp.: 180 Degrees F
See full product details
This item ships free.

Cash Valve #04159-0016 Specifications

  • Zoro #: G0218705
  • Mfr #: 04159-0016
Item: Pressure Regulator Body Material: Brass
Max. Temp.: 180 Degrees F Max. Pressure: 250 psi
Length: 2-1/4" Pipe Size: 1/4"
Inlet Size: 1/4" Connection Type: FNPT x FNPT
Outlet Size: 1/4" Pressure Adjustment Range: 2 to 30 psi
Series: A-16 Application: Air, Water, Oil, Fluids and Gas, Drinking Fountains, Bubblers, Water Coolers, Humidifiers, Beverage Dispensers, Spray Paint Rigs, Air Tools
Height: 4-5/16" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Regulator, Series A-16, Body Material Brass, Inlet Size 1/4 In., Outlet Size 1/4 In., Length 2-1/4 In., Height 4-5/16 In., Pressure Adjustment Range 2 to 30 psi, Max. Temp. 180 Degrees F, Max. Pressure 250 psi

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Cash Valve #04159-0016