Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Regulator, 1/4 In, 2 to 35 psi

  • Zoro #: G0219082
  • Mfr #: 8354-0019
$279.03
  • Inlet Size: 1/4"
  • Series: A
  • Pressure Adjustment Range: 2 to 35 psi
See full product details
This item ships free.

Cash Valve #8354-0019 Specifications

  • Zoro #: G0219082
  • Mfr #: 8354-0019
Inlet Size: 1/4" Series: A
Pressure Adjustment Range: 2 to 35 psi Max. Temp.: 180 Degrees F
Application: Water and Fuel Max. Pressure: 400 psi
Item: Pressure Regulator Body Material: Brass
Outlet Size: 1/4" Length: 2-1/2"
Height: 5-5/8" Gauge Port Size: 1/4"
Connection Type: FNPT Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Regulator, Series A, Body Material Brass, Inlet Size 1/4 In., Outlet Size 1/4 In., Length 2-1/2 In., Height 5-5/8 In., Application Water and Fuel, Connection Type FNPT, Pressure Adjustment Range 2 to 35 psi, Gauge Port Size 1/4 In., Max. Temp. 180 Degrees F, Max. Pressure 400 psi

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Cash Valve #8354-0019