Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Regulator, 1/4 In, 50 to 150 psi

  • Zoro #: G0219642
  • Mfr #: 1871-0100
$292.00
  • Connection Type: FNPT
  • Length: 3"
  • Max. Pressure: 400 psig
See full product details
This item ships free.

Cash Valve #1871-0100 Specifications

  • Zoro #: G0219642
  • Mfr #: 1871-0100
Connection Type: FNPT Length: 3"
Max. Pressure: 400 psig Item: Pressure Regulator
Outlet Size: 1/4" Inlet Size: 1/4"
Max. Temp.: 180 Degrees F Application: Use on Paint Spray Equipment, Dishwashers, Air Tanks and Equipment, Food, Chemical, and Industrial Process Lines
Series: B Pressure Adjustment Range: 50 to 150 psi
Body Material: Bronze Height: 4-5/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Regulator, Series B, Body Material Bronze, Inlet Size 1/4 In., Outlet Size 1/4 In., Length 3 In., Height 4-5/8 In., Pressure Adjustment Range 50 to 150 psi, Max. Temp. 180 Degrees F, Max. Pressure 400 psi

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Cash Valve #1871-0100