Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Regulator, 1/4 In, 75 to 200 psi

  • Zoro #: G0219116
  • Mfr #: 8354-0138
$279.03
  • Max. Pressure: 400 psi
  • Body Material: Brass
  • Gauge Port Size: 1/4"
See full product details
This item ships free.

Cash Valve #8354-0138 Specifications

  • Zoro #: G0219116
  • Mfr #: 8354-0138
Max. Pressure: 400 psi Body Material: Brass
Gauge Port Size: 1/4" Connection Type: FNPT
Max. Temp.: 180 Degrees F Outlet Size: 1/4"
Length: 2-1/2" Application: Water and Fuel
Pressure Adjustment Range: 75 to 200 psi Height: 5-5/8"
Series: A Item: Pressure Regulator
Inlet Size: 1/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Regulator, Series A, Body Material Brass, Inlet Size 1/4 In., Outlet Size 1/4 In., Length 2-1/2 In., Height 5-5/8 In., Application Water and Fuel, Connection Type FNPT, Pressure Adjustment Range 75 to 200 psi, Gauge Port Size 1/4 In., Max. Temp. 180 Degrees F, Max. Pressure 400 psi

Restrictions and Compliance

Reviews of Cash Valve #8354-0138