STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Pressure Regulator, 2 In, 2 to 20 psi

CASH VALVE| Zoro #: G0219956| Mfr #: 1455-0011

$1498.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 2"
Series: B
Pressure Adjustment Range: 2 to 20 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0219956 Mfr #: 1455-0011
Inlet Size: 2"Series: B
Pressure Adjustment Range: 2 to 20 psiBody Material: Bronze
Max. Temp.: 180 Degrees FMax. Pressure: 400 psi
Height: 12"Outlet Size: 2"
Item: Pressure RegulatorLength: 9-1/4"
Country of Origin (subject to change): United States

Description

Pressure Regulator, Series B, Body Material Bronze, Inlet Size 2 In., Outlet Size 2 In., Length 9-1/4 In., Height 12 In., Pressure Adjustment Range 2 to 20 psi, Max. Temp. 180 Degrees F, Max. Pressure 400 psi

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews