LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Pressure Regulator, 2 In, 20 to 100 psi

CASH VALVE| Zoro #: G0219581| Mfr #: 20258-0060

$1647.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Outlet Size: 2"
Length: 9-1/4"
Inlet Size: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0219581 Mfr #: 20258-0060
Outlet Size: 2"Length: 9-1/4"
Inlet Size: 2"Series: B
Max. Temp.: 400 Degrees FMax. Pressure: 250 psi
Body Material: BronzePressure Adjustment Range: 20 to 100 psi
Height: 12"Country of Origin (subject to change): United States

Description

Pressure Regulator, Series B, Body Material Bronze, Inlet Size 2 In., Outlet Size 2 In., Length 9-1/4 In., Height 12 In., Pressure Adjustment Range 20 to 100 psi, Max. Temp. 400 Degrees F, Max. Pressure 250 psi

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews