Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Regulator, 2 In, 90 to 150 psi

  • Zoro #: G0219965
  • Mfr #: 1455-0120
$1,715.71
  • Application: Use on Paint Spray Equipment, Dishwashers, Air Tanks and Equipment, Food, Chemical, and Industrial Process Lines
  • Pressure Adjustment Range: 90 to 150 psi
  • Length: 9-1/4"
See full product details
This item ships free.

Cash Valve #1455-0120 Specifications

  • Zoro #: G0219965
  • Mfr #: 1455-0120
Application: Use on Paint Spray Equipment, Dishwashers, Air Tanks and Equipment, Food, Chemical, and Industrial Process Lines Pressure Adjustment Range: 90 to 150 psi
Length: 9-1/4" Inlet Size: 2"
Max. Pressure: 400 psig Body Material: Bronze
Item: Pressure Regulator Max. Temp.: 180 Degrees F
Connection Type: FNPT Height: 12"
Pipe Size: 2" Series: B
Outlet Size: 2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Regulator, Series B, Body Material Bronze, Inlet Size 2 In., Outlet Size 2 In., Length 9-1/4 In., Height 12 In., Pressure Adjustment Range 90 to 150 psi, Max. Temp. 180 Degrees F, Max. Pressure 400 psi

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Cash Valve #1455-0120