Cash Valve
Pressure Regulator, 3/8 In, 100 to 250 psi
Mfr # 8276-0175
Zoro # G0218942
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A
- Inlet Size 3/8 in
- Outlet Size 3/8 in
- Length 2 1/2 in
- Connection Type FNPT
Explore More Products
- CASH VALVE Pressure Regulator, 3/8 In, 25 to 90 psi 04163-0058
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet BFCSSSZTS01-D0015
- CASH VALVE Pressure Regulator, Steam, 1" Inlet BFESSSZTS01-D0030
- CASH VALVE Pressure Regulator, 3/8 In, 10 to 50 psi 04164-0030
- CASH VALVE Pressure Regulator, 1 In, 10 to 45 psi 12397-0028
- CASH VALVE Pressure Regulator, 3/4 In, 105 to 150 psi 12396-0128
- CASH VALVE Pressure Regulator, 1-1/2 In, 10 to 30 psi 20256-0020
- CASH VALVE Pressure Regulator, 3/4 In, 30 to 75 psi 1874-0053
- CASH VALVE Pressure Regulator, 1-1/2In, 45 to 100 psi 20256-0073
- WILKERSON Regulator, No Gauge, 3/8", 5/125 R16-03-000
- PARKER Pressure Regulator, Gas, 4-59/64" H IR4005SK4PXX4B
- Cash Valve Pressure Regulators