Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Regulator, 3/8 In, 100 to 250 psi

  • Zoro #: G0219134
  • Mfr #: 8356-0175
$265.85
  • Item: Pressure Regulator
  • Pressure Adjustment Range: 100 to 250 psi
  • Max. Temp.: 180 Degrees F
See full product details
This item ships free.

Cash Valve #8356-0175 Specifications

  • Zoro #: G0219134
  • Mfr #: 8356-0175
Item: Pressure Regulator Pressure Adjustment Range: 100 to 250 psi
Max. Temp.: 180 Degrees F Connection Type: FNPT
Length: 2 1/2 in Series: A
Height: 5 5/8 in Gauge Port Size: 1/4 in
Inlet Size: 3/8 in Outlet Size: 3/8 in
Application: Water and Fuel Body Material: Brass
Max. Pressure: 400 psi Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Regulator, Series A, Body Material Brass, Inlet Size 3/8 in, Outlet Size 3/8 in, Length 2 1/2 in, Height 5 5/8 in, Application Water and Fuel, Connection Type FNPT, Pressure Adjustment Range 100 to 250 psi, Gauge Port Size 1/4 in, Max. Temp. 180 Degrees F, Max. Pressure 400 psi

Restrictions and Compliance

Reviews of Cash Valve #8356-0175