Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pressure Regulator, 3/8 In, 2 to 30 psi

CASH VALVE| Zoro #: G0218757| Mfr #: 04163-0016

$152.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: A-16
Item: Pressure Regulator
Max. Temp.: 180 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0218757 Mfr #: 04163-0016
Series: A-16Item: Pressure Regulator
Max. Temp.: 180 Degrees FPressure Adjustment Range: 2 to 30 psi
Body Material: BrassLength: 2-1/4"
Inlet Size: 3/8"Max. Pressure: 250 psi
Height: 4-5/16"Outlet Size: 3/8"
Country of Origin (subject to change): United States

Description

Pressure Regulator, Series A-16, Body Material Brass, Inlet Size 3/8 In., Outlet Size 3/8 In., Length 2-1/4 In., Height 4-5/16 In., Pressure Adjustment Range 2 to 30 psi, Max. Temp. 180 Degrees F, Max. Pressure 250 psi

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews