Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Regulator, 3/8 In, 20 to 70 psi

  • Zoro #: G0219651
  • Mfr #: 1872-0045
$300.66
  • Max. Pressure: 400 psig
  • Height: 6-1/4"
  • Max. Temp.: 180 Degrees F
See full product details
This item ships free.

Cash Valve #1872-0045 Specifications

  • Zoro #: G0219651
  • Mfr #: 1872-0045
Max. Pressure: 400 psig Height: 6-1/4"
Max. Temp.: 180 Degrees F Pressure Adjustment Range: 20 to 70 psi
Item: Pressure Regulator Outlet Size: 3/8"
Length: 3-7/8" Body Material: Bronze
Application: Use on Paint Spray Equipment, Dishwashers, Air Tanks and Equipment, Food, Chemical, and Industrial Process Lines Series: B
Connection Type: FNPT Inlet Size: 3/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Regulator, Series B, Body Material Bronze, Inlet Size 3/8 In., Outlet Size 3/8 In., Length 3-7/8 In., Height 6-1/4 In., Pressure Adjustment Range 20 to 70 psi, Max. Temp. 180 Degrees F, Max. Pressure 400 psi

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Cash Valve #1872-0045