Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Regulator, 3/8 In, 40 to 110 psi

  • Zoro #: G0219676
  • Mfr #: 1872-0075
$300.66
  • Pressure Adjustment Range: 40 to 110 psi
  • Application: Use on Paint Spray Equipment, Dishwashers, Air Tanks and Equipment, Food, Chemical, and Industrial Process Lines
  • Outlet Size: 3/8"
See full product details
This item ships free.

Cash Valve #1872-0075 Specifications

  • Zoro #: G0219676
  • Mfr #: 1872-0075
Pressure Adjustment Range: 40 to 110 psi Application: Use on Paint Spray Equipment, Dishwashers, Air Tanks and Equipment, Food, Chemical, and Industrial Process Lines
Outlet Size: 3/8" Max. Pressure: 400 psig
Length: 3-7/8" Body Material: Bronze
Inlet Size: 3/8" Series: B
Height: 6-1/4" Item: Pressure Regulator
Connection Type: FNPT Max. Temp.: 180 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Regulator, Series B, Body Material Bronze, Inlet Size 3/8 In., Outlet Size 3/8 In., Length 3-7/8 In., Height 6-1/4 In., Pressure Adjustment Range 40 to 110 psi, Max. Temp. 180 Degrees F, Max. Pressure 400 psi

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Cash Valve #1872-0075