Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Regulator, 3/8 In, 75 to 200 psi

  • Zoro #: G0219177
  • Mfr #: 8356-0138
$281.18
  • Application: Water and Fuel
  • Max. Pressure: 400 psi
  • Series: A
See full product details
This item ships free.

Cash Valve #8356-0138 Specifications

  • Zoro #: G0219177
  • Mfr #: 8356-0138
Application: Water and Fuel Max. Pressure: 400 psi
Series: A Body Material: Brass
Length: 2-1/2" Item: Pressure Regulator
Pressure Adjustment Range: 75 to 200 psi Gauge Port Size: 1/4"
Max. Temp.: 180 Degrees F Inlet Size: 3/8"
Connection Type: FNPT Height: 5-5/8"
Outlet Size: 3/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Regulator, Series A, Body Material Brass, Inlet Size 3/8 In., Outlet Size 3/8 In., Length 2-1/2 In., Height 5-5/8 In., Application Water and Fuel, Connection Type FNPT, Pressure Adjustment Range 75 to 200 psi, Gauge Port Size 1/4 In., Max. Temp. 180 Degrees F, Max. Pressure 400 psi

Restrictions and Compliance

Reviews of Cash Valve #8356-0138