Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Regulator, 3/8 In, 80 to 120 psi

  • Zoro #: G0218872
  • Mfr #: 04164-0100
$186.03
  • Body Material: Brass
  • Connection Type: FNPT x FNPT
  • Series: A-16
See full product details
This item ships free.

Cash Valve #04164-0100 Specifications

  • Zoro #: G0218872
  • Mfr #: 04164-0100
Body Material: Brass Connection Type: FNPT x FNPT
Series: A-16 Item: Pressure Regulator
Outlet Size: 3/8" Max. Temp.: 180 Degrees F
Application: Air, Water, Oil, Fluids and Gas, Drinking Fountains, Bubblers, Water Coolers, Humidifiers, Beverage Dispensers, Spray Paint Rigs, Air Tools Inlet Size: 3/8"
Pressure Adjustment Range: 80 to 120 psi Max. Pressure: 250 psi
Height: 4-5/16" Gauge Port Size: 1/4"
Length: 2-1/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Regulator, Series A-16, Body Material Brass, Inlet Size 3/8 In., Outlet Size 3/8 In., Length 2-1/4 In., Height 4-5/16 In., Application Air, Water, Oil, Fluids and Gas, Connection Type FNPT, Pressure Adjustment Range 80 to 120 psi, Gauge Port Size 1/4 In., Max. Temp. 180 Degrees F, Max. Pressure 250 psi

Restrictions and Compliance

Reviews of Cash Valve #04164-0100