Skip to Main Content
customer-service Help

Pressure Regulator, PTFE Seal, 2 to 20 psi

Cash Valve Pressure Regulator, PTFE Seal, 2 to 20 psi B95GESSSGTS01-D0010
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4,182.21
  • Item: Steam Pressure Regulator
  • Pipe Size: 1"
  • Inlet Size: 1 in
See full product details
This item ships free.
Total: $4,182.21

Cash Valve #B95GESSSGTS01-D0010 Specifications

  • Item: Steam Pressure Regulator
  • Pipe Size: 1"
  • Inlet Size: 1 in
  • Series: B95
  • Outlet Size: 1 in
  • Connection Type: NPT
  • Length: 5 7/8 in
  • Body Material: 316 Stainless Steel
  • Height: 7 1/2 in
  • Max. Pressure: 400 psig
  • Max. Temp.: 400 Degrees F
  • Seal Material: PTFE
  • Application: Use on Air, Water, Steam, Oil and Other Liquids and also for Cryogenic Liquids and Gases
  • Pressure Adjustment Range: 2 to 20 psi
  • Length (Straight Wireway): 5 7/8 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Steam Pressure Regulator, Series B95, Body Material Stainless Steel, Inlet Size 1 in, Outlet Size 1 in, Length 5 7/8 in, Height 7 1/2 in, Application Steam, Connection Type NPT, Pressure Adjustment Range 2 to 20 psi, Seal Material PTFE, Max. Temp. 400 Degrees F, Max. Pressure 400 psi

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Cash Valve #B95GESSSGTS01-D0010