Skip to Main Content
customer-service Help
Cash Valve

Pressure Regulator, Steam, 2" Inlet

Cash Valve Pressure Regulator, Steam, 2" Inlet BFHSSSZTS01-D0100
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,206.98
  • Item: Pressure Regulator
  • Inlet Size: 2 in
  • Series: B
See full product details
This item ships free.
Total: $1,206.98

Cash Valve #BFHSSSZTS01-D0100 Specifications

  • Item: Pressure Regulator
  • Inlet Size: 2 in
  • Series: B
  • Outlet Size: 2 in
  • Connection Type: NPT
  • Length: 9 1/4 in
  • Height: 12 in
  • Body Material: Iron
  • Max. Pressure: 250 psig
  • Max. Temp.: 400 Degrees F
  • Pressure Adjustment Range: 90 to 150 psi
  • Seal Material: PTFE
  • Application: Installation in Pressing Irons, Steam Cookers, Degreasers, Sterilizers, Vulcanizers
  • Length (Straight Wireway): 9 1/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Regulator, Series B, Body Material Cast Iron, Inlet Size 2 in, Outlet Size 2 in, Length 9 1/4 in, Height 12 in, Application Steam, Connection Type NPT, Pressure Adjustment Range 90 to 150 psi, Seal Material PTFE, Max. Temp. 400 Degrees F, Max. Pressure 200 psi

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Cash Valve #BFHSSSZTS01-D0100