Skip to Main Content
customer-service Help
Cash Valve

Pressure Regulator, Water/Air, 1/4" Inlet

Cash Valve Pressure Regulator, Water/Air, 1/4" Inlet BFAWSSBBS01-D0090
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$225.44
  • Promotion Restriction: Not eligible for promotion
  • Item: Pressure Regulator
  • Series: B
See full product details
Out of Stock
Total: $225.44

Cash Valve #BFAWSSBBS01-D0090 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Pressure Regulator
  • Series: B
  • Inlet Size: 1/4 in
  • Outlet Size: 1/4 in
  • Length: 3 in
  • Connection Type: NPT
  • Height: 4 5/8 in
  • Body Material: Iron
  • Max. Pressure: 200 psig
  • Max. Temp.: 180 Degrees F
  • Application: Air, Water
  • Seal Material: NBR
  • Pressure Adjustment Range: 50 to 110 psi
  • Length (Straight Wireway): 3 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pressure Regulator, Series B, Body Material Cast Iron, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 3 in, Height 4 5/8 in, Application Air, Water, Connection Type NPT, Pressure Adjustment Range 50 to 110 psi, Seal Material NBR, Max. Temp. 180 Degrees F, Max. Pressure 200 psi

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Cash Valve #BFAWSSBBS01-D0090