Cash Valve
Pressure Regulator, Water/Air, 3/8" Inlet
Mfr # BFBWSSBBS01-D0015
Zoro # G7684518
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B
- Body Material Iron
- Inlet Size 3/8 in
- Outlet Size 3/8 in
- Length 3 7/8 in
Explore More Products
- CASH VALVE Pressure Regulator, 3/8 In, 2 to 30 psi 04164-0016
- CASH VALVE Pressure Regulator, 1/2 In, 0 to 5 psi 08361-0003
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet BFDSSSZTS01-D0010
- CASH VALVE Pressure Regulator, 3/4 In, 30 to 75 psi 12396-0053
- CASH VALVE Pressure Regulator, Water/Air, 3/4" Inlet BFDWSSBBS01-D0115
- CASH VALVE Pressure Regulator, Steam, 2" Inlet BFHSSSZTS01-D0040
- CASH VALVE Pressure Regulator, 1/4 In, 0 to 5 psi 8276-0003
- CASH VALVE Vacuum Regulator, 2 In, 8 to 30 in. Hg D-51
- CASH VALVE Pressure Regulator, 1/4 In, 20 to 60 psi 20251-0040
- CONTROLAIR Type 700 High Flow Pressure Regulator 700-BC
- SPENCE Pressure Regulator, 1 In, 10 to 100 psi E-C1E9A1B1AM1
- Cash Valve Valves