Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Relief Valve, 1-1/2 In, 120 psi

  • Zoro #: G0215817
  • Mfr #: 13756-0120
$2,251.21
  • Inlet Size: 1-1/2"
  • Outlet Size: 1-1/2"
  • Overall Height: 10-3/4"
See full product details
This item ships free.

Cash Valve #13756-0120 Specifications

  • Zoro #: G0215817
  • Mfr #: 13756-0120
Inlet Size: 1-1/2" Outlet Size: 1-1/2"
Overall Height: 10-3/4" Outlet Type: FNPT
Spring Material: Stainless Steel Factory Set Pressure: 120 psi
Seat Material: Monel Test Lever: No
Inlet Type: FNPT Temp. Range: 40 Degrees to 450 Degrees F
Standards: CSA, CRN Item: Adjustable Back Pressure Relief Valve
Body Material: Bronze Disc Material: Stainless Steel
Overall Length: 7-1/2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Back Pressure Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet Size 1-1/2 In., Factory Set Pressure 120 psi, Disc Material Stainless Steel, Overall Height 10-3/4 In., Overall Length 7-1/2 In., Seat Material Monel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Restrictions and Compliance

Reviews of Cash Valve #13756-0120