Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Relief Valve, 1-1/2 In, 120psi, SS

  • Zoro #: G0216517
  • Mfr #: 13758-0120
$2,759.07
  • Spring Material: Stainless Steel
  • Outlet Type: FNPT
  • Inlet Type: FNPT
See full product details
This item ships free.

Cash Valve #13758-0120 Specifications

  • Zoro #: G0216517
  • Mfr #: 13758-0120
Spring Material: Stainless Steel Outlet Type: FNPT
Inlet Type: FNPT Standards: CSA, CRN
Outlet Size: 1-1/2" Factory Set Pressure: 120 psi
Test Lever: No Overall Length: 7-1/2"
Body Material: Stainless steel Seat Material: Stainless Steel
Inlet Size: 1-1/2" Temp. Range: 40 Degrees to 450 Degrees F
Item: Adjustable Back Pressure Relief Valve Disc Material: Stainless Steel
Overall Height: 10-3/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Back Pressure Relief Valve, Body Material Stainless Steel, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet Size 1-1/2 In., Factory Set Pressure 120 psi, Disc Material Stainless Steel, Overall Height 10-3/4 In., Overall Length 7-1/2 In., Seat Material Stainless Steel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Cash Valve #13758-0120