Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Relief Valve, 1-1/2 In, 213 psi

  • Zoro #: G0216133
  • Mfr #: 13752-0213
$1,541.84
  • Disc Material: Stainless Steel
  • Item: Adjustable Back Pressure Relief Valve
  • Temp. Range: 40 Degrees to 450 Degrees F
See full product details
This item ships free.

Cash Valve #13752-0213 Specifications

  • Zoro #: G0216133
  • Mfr #: 13752-0213
Disc Material: Stainless Steel Item: Adjustable Back Pressure Relief Valve
Temp. Range: 40 Degrees to 450 Degrees F Overall Height: 10-3/4"
Inlet Type: FNPT Spring Material: Stainless Steel
Standards: CSA, CRN Overall Length: 7-1/2"
Outlet Size: 1-1/2" Outlet Type: FNPT
Factory Set Pressure: 213 psi Seat Material: Monel
Inlet Size: 1-1/2" Test Lever: No
Body Material: Cast iron Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Back Pressure Relief Valve, Body Material Cast Iron, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet Size 1-1/2 In., Factory Set Pressure 213 psi, Disc Material Stainless Steel, Overall Height 10-3/4 In., Overall Length 7-1/2 In., Seat Material Monel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Restrictions and Compliance

Reviews of Cash Valve #13752-0213