Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Relief Valve, 1-1/2 In, 213 psi

  • Zoro #: G0215783
  • Mfr #: 13756-0213
$2,251.21
  • Test Lever: No
  • Temp. Range: 40 Degrees to 450 Degrees F
  • Standards: CSA, CRN
See full product details
This item ships free.

Cash Valve #13756-0213 Specifications

  • Zoro #: G0215783
  • Mfr #: 13756-0213
Test Lever: No Temp. Range: 40 Degrees to 450 Degrees F
Standards: CSA, CRN Overall Length: 7-1/2"
Factory Set Pressure: 213 psi Outlet Type: FNPT
Inlet Type: FNPT Overall Height: 10-3/4"
Item: Adjustable Back Pressure Relief Valve Body Material: Bronze
Inlet Size: 1-1/2" Disc Material: Stainless Steel
Seat Material: Monel Outlet Size: 1-1/2"
Spring Material: Stainless Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Back Pressure Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet Size 1-1/2 In., Factory Set Pressure 213 psi, Disc Material Stainless Steel, Overall Height 10-3/4 In., Overall Length 7-1/2 In., Seat Material Monel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Restrictions and Compliance

Reviews of Cash Valve #13756-0213