Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Relief Valve, 1-1/2 In, 300 psi

  • Zoro #: G0215792
  • Mfr #: 13756-0300
$2,251.21
  • Overall Height: 10-3/4"
  • Test Lever: No
  • Factory Set Pressure: 300 psi
See full product details
This item ships free.

Cash Valve #13756-0300 Specifications

  • Zoro #: G0215792
  • Mfr #: 13756-0300
Overall Height: 10-3/4" Test Lever: No
Factory Set Pressure: 300 psi Inlet Type: FNPT
Temp. Range: 40 Degrees to 450 Degrees F Standards: CSA, CRN
Outlet Size: 1-1/2" Disc Material: Stainless Steel
Outlet Type: FNPT Item: Adjustable Back Pressure Relief Valve
Spring Material: Stainless Steel Seat Material: Monel
Overall Length: 7-1/2" Body Material: Bronze
Inlet Size: 1-1/2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Back Pressure Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet Size 1-1/2 In., Factory Set Pressure 300 psi, Disc Material Stainless Steel, Overall Height 10-3/4 In., Overall Length 7-1/2 In., Seat Material Monel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Restrictions and Compliance

Reviews of Cash Valve #13756-0300