Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Relief Valve, 1-1/2 In, 33 psi, SS

  • Zoro #: G0216474
  • Mfr #: 13758-0033
$2,759.07
  • Standards: CSA, CRN
  • Seat Material: Stainless Steel
  • Disc Material: Stainless Steel
See full product details
This item ships free.

Cash Valve #13758-0033 Specifications

  • Zoro #: G0216474
  • Mfr #: 13758-0033
Standards: CSA, CRN Seat Material: Stainless Steel
Disc Material: Stainless Steel Inlet Type: FNPT
Spring Material: Stainless Steel Test Lever: No
Temp. Range: 40 Degrees to 450 Degrees F Overall Height: 10-3/4"
Overall Length: 7-1/2" Outlet Type: FNPT
Outlet Size: 1-1/2" Inlet Size: 1-1/2"
Item: Adjustable Back Pressure Relief Valve Factory Set Pressure: 33 psi
Body Material: Stainless steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Back Pressure Relief Valve, Body Material Stainless Steel, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet Size 1-1/2 In., Factory Set Pressure 33 psi, Disc Material Stainless Steel, Overall Height 10-3/4 In., Overall Length 7-1/2 In., Seat Material Stainless Steel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Restrictions and Compliance

Reviews of Cash Valve #13758-0033