Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Relief Valve, 1-1/2 In, 5 psi

  • Zoro #: G0216115
  • Mfr #: 13752-0005
$1,587.61
  • Disc Material: Stainless Steel
  • Test Lever: No
  • Seat Material: Monel
See full product details
This item ships free.

Cash Valve #13752-0005 Specifications

  • Zoro #: G0216115
  • Mfr #: 13752-0005
Disc Material: Stainless Steel Test Lever: No
Seat Material: Monel Inlet Type: FNPT
Standards: CSA, CRN Outlet Size: 1-1/2"
Item: Adjustable Back Pressure Relief Valve Factory Set Pressure: 5 psi
Temp. Range: 40 Degrees to 450 Degrees F Overall Height: 10-3/4"
Inlet Size: 1-1/2" Spring Material: Stainless Steel
Body Material: Cast iron Overall Length: 7-1/2"
Outlet Type: FNPT Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Back Pressure Relief Valve, Body Material Cast Iron, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet Size 1-1/2 In., Factory Set Pressure 5 psi, Disc Material Stainless Steel, Overall Height 10-3/4 In., Overall Length 7-1/2 In., Seat Material Monel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Restrictions and Compliance

Reviews of Cash Valve #13752-0005