Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Relief Valve, 1-1/2 In, 5 psi

  • Zoro #: G0215765
  • Mfr #: 13756-0005
$2,251.21
  • Disc Material: Stainless Steel
  • Spring Material: Stainless Steel
  • Overall Length: 7-1/2"
See full product details
This item ships free.

Cash Valve #13756-0005 Specifications

  • Zoro #: G0215765
  • Mfr #: 13756-0005
Disc Material: Stainless Steel Spring Material: Stainless Steel
Overall Length: 7-1/2" Inlet Type: FNPT
Seat Material: Monel Outlet Type: FNPT
Outlet Size: 1-1/2" Inlet Size: 1-1/2"
Factory Set Pressure: 5 psi Overall Height: 10-3/4"
Item: Adjustable Back Pressure Relief Valve Test Lever: No
Body Material: Bronze Temp. Range: 40 Degrees to 450 Degrees F
Standards: CSA, CRN Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Back Pressure Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1-1/2 In., Outlet Size 1-1/2 In., Factory Set Pressure 5 psi, Disc Material Stainless Steel, Overall Height 10-3/4 In., Overall Length 7-1/2 In., Seat Material Monel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Restrictions and Compliance

Reviews of Cash Valve #13756-0005