Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Relief Valve, 1-1/2 In, 65 psi

  • Zoro #: G0215801
  • Mfr #: 13756-0065
$2,251.21
  • Test Lever: No
  • Outlet Type: FNPT
  • Disc Material: Stainless Steel
See full product details
This item ships free.

Cash Valve #13756-0065 Specifications

  • Zoro #: G0215801
  • Mfr #: 13756-0065
Test Lever: No Outlet Type: FNPT
Disc Material: Stainless Steel Factory Set Pressure: 65 psi
Temp. Range: 40 Degrees to 450 Degrees F Item: Adjustable Back Pressure Relief Valve
Standards: CRN, CSA Body Material: Bronze
Inlet Size: 1 1/2" Inlet Type: FNPT
Overall Height: 10 3/4 in Seat Material: Monel
Outlet Size: 1 1/2" Overall Length: 7 1/2 in
Spring Material: Stainless Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Back Pressure Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Factory Set Pressure 65 psi, Disc Material Stainless Steel, Overall Height 10 3/4 in, Overall Length 7 1/2 in, Seat Material Monel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CRN, CSA

Restrictions and Compliance

Reviews of Cash Valve #13756-0065