Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Relief Valve, 1-1/4 In, 278psi, SS

  • Zoro #: G0216413
  • Mfr #: 13743-0278
$2,487.87
  • Test Lever: No
  • Spring Material: Stainless Steel
  • Inlet Type: FNPT
See full product details
This item ships free.

Cash Valve #13743-0278 Specifications

  • Zoro #: G0216413
  • Mfr #: 13743-0278
Test Lever: No Spring Material: Stainless Steel
Inlet Type: FNPT Item: Adjustable Back Pressure Relief Valve
Outlet Size: 1-1/4" Factory Set Pressure: 278 psi
Seat Material: Stainless Steel Inlet Size: 1-1/4"
Overall Height: 10-1/4" Body Material: Stainless steel
Overall Length: 6-1/2" Temp. Range: 40 Degrees to 450 Degrees F
Standards: CSA, CRN Disc Material: Stainless Steel
Outlet Type: FNPT Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Back Pressure Relief Valve, Body Material Stainless Steel, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/4 In., Factory Set Pressure 278 psi, Disc Material Stainless Steel, Overall Height 10-1/4 In., Overall Length 6-1/2 In., Seat Material Stainless Steel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Restrictions and Compliance

Reviews of Cash Valve #13743-0278