Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Relief Valve, 1-1/4 In, 350 psi

  • Zoro #: G0215731
  • Mfr #: 13740-0350
$2,007.61
  • Inlet Size: 1-1/4"
  • Body Material: Bronze
  • Outlet Size: 1-1/4"
See full product details
This item ships free.

Cash Valve #13740-0350 Specifications

  • Zoro #: G0215731
  • Mfr #: 13740-0350
Inlet Size: 1-1/4" Body Material: Bronze
Outlet Size: 1-1/4" Disc Material: Stainless Steel
Factory Set Pressure: 350 psi Overall Length: 6-1/2"
Seat Material: Monel Overall Height: 10-1/4"
Inlet Type: FNPT Temp. Range: 40 Degrees to 450 Degrees F
Spring Material: Stainless Steel Standards: CSA, CRN
Outlet Type: FNPT Item: Adjustable Back Pressure Relief Valve
Test Lever: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Back Pressure Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/4 In., Factory Set Pressure 350 psi, Disc Material Stainless Steel, Overall Height 10-1/4 In., Overall Length 6-1/2 In., Seat Material Monel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Restrictions and Compliance

Reviews of Cash Valve #13740-0350