Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Relief Valve, 1-1/4 In, 53 psi

  • Zoro #: G0215722
  • Mfr #: 13740-0053
$2,007.61
  • Inlet Size: 1-1/4"
  • Standards: CSA, CRN
  • Factory Set Pressure: 53 psi
See full product details
This item ships free.

Cash Valve #13740-0053 Specifications

  • Zoro #: G0215722
  • Mfr #: 13740-0053
Inlet Size: 1-1/4" Standards: CSA, CRN
Factory Set Pressure: 53 psi Outlet Size: 1-1/4"
Inlet Type: FNPT Body Material: Bronze
Seat Material: Monel Temp. Range: 40 Degrees to 450 Degrees F
Test Lever: No Spring Material: Stainless Steel
Overall Height: 10-1/4" Outlet Type: FNPT
Overall Length: 6-1/2" Disc Material: Stainless Steel
Item: Adjustable Back Pressure Relief Valve Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Back Pressure Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/4 In., Factory Set Pressure 53 psi, Disc Material Stainless Steel, Overall Height 10-1/4 In., Overall Length 6-1/2 In., Seat Material Monel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Cash Valve #13740-0053