Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Relief Valve, 1-1/4 In, 53 psi, SS

  • Zoro #: G0216422
  • Mfr #: 13743-0053
$2,487.87
  • Overall Length: 6-1/2"
  • Inlet Type: FNPT
  • Inlet Size: 1-1/4"
See full product details
This item ships free.

Cash Valve #13743-0053 Specifications

  • Zoro #: G0216422
  • Mfr #: 13743-0053
Overall Length: 6-1/2" Inlet Type: FNPT
Inlet Size: 1-1/4" Disc Material: Stainless Steel
Item: Adjustable Back Pressure Relief Valve Temp. Range: 40 Degrees to 450 Degrees F
Outlet Size: 1-1/4" Standards: CSA, CRN
Body Material: Stainless steel Spring Material: Stainless Steel
Test Lever: No Seat Material: Stainless Steel
Outlet Type: FNPT Overall Height: 10-1/4"
Factory Set Pressure: 53 psi Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Back Pressure Relief Valve, Body Material Stainless Steel, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/4 In., Factory Set Pressure 53 psi, Disc Material Stainless Steel, Overall Height 10-1/4 In., Overall Length 6-1/2 In., Seat Material Stainless Steel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Restrictions and Compliance

Reviews of Cash Valve #13743-0053