Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Relief Valve, 1-1/4 In, 8 psi

  • Zoro #: G0215704
  • Mfr #: 13740-0008
$2,007.61
  • Test Lever: No
  • Temp. Range: 40 Degrees to 450 Degrees F
  • Overall Length: 6-1/2"
See full product details
This item ships free.

Cash Valve #13740-0008 Specifications

  • Zoro #: G0215704
  • Mfr #: 13740-0008
Test Lever: No Temp. Range: 40 Degrees to 450 Degrees F
Overall Length: 6-1/2" Seat Material: Monel
Outlet Type: FNPT Outlet Size: 1-1/4"
Factory Set Pressure: 8 psi Disc Material: Stainless Steel
Item: Adjustable Back Pressure Relief Valve Overall Height: 10-1/4"
Body Material: Bronze Spring Material: Stainless Steel
Standards: CSA, CRN Inlet Size: 1-1/4"
Inlet Type: FNPT Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Back Pressure Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/4 In., Factory Set Pressure 8 psi, Disc Material Stainless Steel, Overall Height 10-1/4 In., Overall Length 6-1/2 In., Seat Material Monel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Restrictions and Compliance

Reviews of Cash Valve #13740-0008