Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Relief Valve, 1 In, 350 psi

  • Zoro #: G0216027
  • Mfr #: 13717-0350
$1,084.76
  • Body Material: Cast iron
  • Outlet Size: 1"
  • Overall Length: 6-1/2"
See full product details
This item ships free.

Cash Valve #13717-0350 Specifications

  • Zoro #: G0216027
  • Mfr #: 13717-0350
Body Material: Cast iron Outlet Size: 1"
Overall Length: 6-1/2" Outlet Type: FNPT
Disc Material: Stainless Steel Inlet Size: 1"
Seat Material: Monel Standards: CSA, CRN
Item: Adjustable Back Pressure Relief Valve Test Lever: No
Temp. Range: 40 Degrees to 450 Degrees F Inlet Type: FNPT
Factory Set Pressure: 350 psi Overall Height: 10-1/3"
Spring Material: Stainless Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Back Pressure Relief Valve, Body Material Cast Iron, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1 In., Factory Set Pressure 350 psi, Disc Material Stainless Steel, Overall Height 10-1/3 In., Overall Length 6-1/2 In., Seat Material Monel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Restrictions and Compliance

Reviews of Cash Valve #13717-0350