Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Relief Valve, 1 In, 350 psi, SS

  • Zoro #: G0216377
  • Mfr #: 13724-0350
$2,386.66
  • Inlet Size: 1"
  • Seat Material: Stainless Steel
  • Body Material: Stainless steel
See full product details
This item ships free.

Cash Valve #13724-0350 Specifications

  • Zoro #: G0216377
  • Mfr #: 13724-0350
Inlet Size: 1" Seat Material: Stainless Steel
Body Material: Stainless steel Outlet Size: 1"
Temp. Range: 40 Degrees to 450 Degrees F Factory Set Pressure: 350 psi
Item: Adjustable Back Pressure Relief Valve Overall Length: 6-1/2"
Disc Material: Stainless Steel Test Lever: No
Standards: CSA, CRN Inlet Type: FNPT
Spring Material: Stainless Steel Overall Height: 10-1/3"
Outlet Type: FNPT Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Back Pressure Relief Valve, Body Material Stainless Steel, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1 In., Factory Set Pressure 350 psi, Disc Material Stainless Steel, Overall Height 10-1/3 In., Overall Length 6-1/2 In., Seat Material Stainless Steel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Restrictions and Compliance

Reviews of Cash Valve #13724-0350