Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Relief Valve, 1 In, 55 psi, Bronze

  • Zoro #: G0215661
  • Mfr #: 13722-0055
$1,534.06
  • Body Material: Bronze
  • Outlet Type: FNPT
  • Standards: CSA, CRN
See full product details
This item ships free.

Cash Valve #13722-0055 Specifications

  • Zoro #: G0215661
  • Mfr #: 13722-0055
Body Material: Bronze Outlet Type: FNPT
Standards: CSA, CRN Spring Material: Stainless Steel
Outlet Size: 1" Test Lever: No
Inlet Type: FNPT Factory Set Pressure: 55 psi
Disc Material: Stainless Steel Overall Length: 6-1/2"
Temp. Range: 40 Degrees to 450 Degrees F Overall Height: 10-1/3"
Item: Adjustable Back Pressure Relief Valve Inlet Size: 1"
Seat Material: Monel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Back Pressure Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1 In., Factory Set Pressure 55 psi, Disc Material Stainless Steel, Overall Height 10-1/3 In., Overall Length 6-1/2 In., Seat Material Monel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Cash Valve #13722-0055