Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Relief Valve, 1 In, 83 psi, SS

  • Zoro #: G0216386
  • Mfr #: 13724-0083
$2,386.66
  • Seat Material: Stainless Steel
  • Factory Set Pressure: 83 psi
  • Inlet Size: 1"
See full product details
This item ships free.

Cash Valve #13724-0083 Specifications

  • Zoro #: G0216386
  • Mfr #: 13724-0083
Seat Material: Stainless Steel Factory Set Pressure: 83 psi
Inlet Size: 1" Body Material: Stainless steel
Overall Length: 6-1/2" Spring Material: Stainless Steel
Standards: CSA, CRN Inlet Type: FNPT
Outlet Type: FNPT Item: Adjustable Back Pressure Relief Valve
Outlet Size: 1" Disc Material: Stainless Steel
Temp. Range: 40 Degrees to 450 Degrees F Test Lever: No
Overall Height: 10-1/3" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Back Pressure Relief Valve, Body Material Stainless Steel, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1 In., Factory Set Pressure 83 psi, Disc Material Stainless Steel, Overall Height 10-1/3 In., Overall Length 6-1/2 In., Seat Material Stainless Steel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Restrictions and Compliance

Reviews of Cash Valve #13724-0083