Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Relief Valve, 1/2 In, 13 psi

  • Zoro #: G0215887
  • Mfr #: 13668-0013
$777.61
  • Outlet Size: 1/2"
  • Body Material: Cast iron
  • Overall Height: 6-3/4"
See full product details
This item ships free.

Cash Valve #13668-0013 Specifications

  • Zoro #: G0215887
  • Mfr #: 13668-0013
Outlet Size: 1/2" Body Material: Cast iron
Overall Height: 6-3/4" Item: Adjustable Back Pressure Relief Valve
Standards: CSA, CRN Temp. Range: 40 Degrees to 450 Degrees F
Inlet Size: 1/2" Inlet Type: FNPT
Outlet Type: FNPT Seat Material: Monel
Overall Length: 4-3/4" Factory Set Pressure: 13 psi
Test Lever: No Spring Material: Stainless Steel
Disc Material: Stainless Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Back Pressure Relief Valve, Body Material Cast Iron, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/2 In., Outlet Size 1/2 In., Factory Set Pressure 13 psi, Disc Material Stainless Steel, Overall Height 6-3/4 In., Overall Length 4-3/4 In., Seat Material Monel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Restrictions and Compliance

Reviews of Cash Valve #13668-0013